6" DB-120 PVC Swedge Coupling

Item #: 0078917

Cat #: 6PDSDB120

UPC: 980060048542

$ 87.67 EA
Company wide:
0 in stock
Documents & Guides
6" DB-120 PVC Swedge Coupling

Overview

6" DB-120 PVC Swedge Coupling
Also known as: 980060048542, 6PDSDB120

Specifications

Material: PVC
Diameter: 6 in
Material: PVC
Diameter: 6 in