Rigid Nipple, Size: 1/2" x 10", Threaded, Material: Aluminum

Item #: 0078912

Cat #: 1210ANP

UPC: 786692012117

$ 37.49 EA
Company wide:
53 in stock
Documents & Guides
Rigid Nipple, Size: 1/2 Inch x 10 Inch, Threaded, Material: Aluminum

Overview

Rigid Nipple, Size: 1/2 Inch x 10 Inch, Threaded, Material: Aluminum
Also known as: 786692012117, 1210ANP

Specifications

Diameter: 1/2 in
Length: 10 in
Material: Aluminum
Diameter: 1/2 in
Material: Aluminum
Length: 10 in