2-1/2 & 3", FM 7, Formtite Cast Cover, Groyloy-Iron

Item #: 0078905

Cat #: APP870FIG

UPC: 781381167826

$ 63.77 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 2-1/2" - 3", Material: Cast Grayloy Iron.

Overview

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 2-1/2" - 3", Material: Cast Grayloy Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381167826, APP870FIG, APPAPP870FIG

Specifications

Family / Style: Form 7
Material: Iron Alloy
Hub Diameter: 2 1/2 in, 3 in
Family / Style: Form 7
Hub Diameter: 2 1/2 in, 3 in
Material: Iron Alloy