Ball Type Swivel Hanger, Fixture Stem Size: 3/4", Metallic

Item #: 0078901

Cat #: 8456R

UPC: 781381539449

$ 36.73 EA
Company wide:
91 in stock
Documents & Guides
Ball Type Swivel Hanger Cover, Metallic. Fixture Stem Size: 3/4". Fixture Weight: 50 lbs. For use with: 4” Square Boxes.

Overview

Ball Type Swivel Hanger Cover, Metallic. Fixture Stem Size: 3/4". Fixture Weight: 50 lbs. For use with: 4” Square Boxes.

SHC Flexible Fixture Hangers are used for the suspension of HID, fluorescent and incandescent lighting fixtures. These Ball Type hangers allow for a 20° swing.

Also known as: 781381539449, 8456R, APP8456R, rotating pendant cover, pendant cover

Specifications

Mounting: Screw On, Nail On
Mounting: Screw On, Nail On