Rigid SS 316 Face Bushing, 2x1"

Item #: 0078882

Cat #: S62000FB10

UPC: 847656001896

$ 113.29 EA
Company wide:
9 in stock
Documents & Guides
Rigid Stainless Steel 316 Face Bushing 2" X 1" Trade Size

Overview

Rigid Stainless Steel 316 Face Bushing 2" X 1" Trade Size
Also known as: 847656001896, S62000FB10, CLBS62000FB10

Specifications

Diameter: 1 in, 2 in
Material: Stainless Steel
Diameter: 1 in, 2 in
Material: Stainless Steel