Conduit Body, Type X, 1-1/2", Form 7, Iron

Item #: 0078877

Cat #: APPX57

UPC: 781381507387

$ 97.29 EA
Company wide:
0 in stock
Conduit Body, Type X, 1-1/2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Overview

Conduit Body, Type X, 1-1/2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507387, APPX57

Specifications

Type: Type X
Family / Style: Form 7
Material: Iron Alloy
Hub Diameter: 1 1/2 in
Type: Type X
Material: Iron Alloy
Family / Style: Form 7
Hub Diameter: 1 1/2 in