1/2", Type TA, FM 35, Conduit Outlet Body

Item #: 0078839

Cat #: TA50M

UPC: 781381688604

$ 32.10 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: TA, FM35, Size: 1/2", Material: Malleable Iron.

Overview

Conduit Body, Type: TA, FM35, Size: 1/2", Material: Malleable Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381688604, TA50M, APPTA50M

Specifications

Material: Malleable Iron
Type: Type T
Hub Diameter: 1/2 in
Material: Malleable Iron
Hub Diameter: 1/2 in
Type: Type T