
Conduit Body, Type TA, 3/4", Form 7, Aluminum
Item #: 0078838
Cat #: APPTA27
UPC: 781381507196
$ 47.28 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type TA, Form 7, 3/4 Inch, Copper Free Aluminum.
Overview
Conduit Body, Type TA, Form 7, 3/4 Inch, Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507196, APPTA27
Specifications
| Family / Style: | Form 7 |
| Type: | Type T |
| Material: | Aluminum |
| Hub Diameter: | 3/4 in |
| Family / Style: | Form 7 |
| Material: | Aluminum |
| Type: | Type T |
| Hub Diameter: | 3/4 in |