Liquidtight Connector, 45°, 3/8", Malleable Iron

Item #: 0078835

Cat #: ST4538

UPC: 781381679909

$ 10.51 EA
Company wide:
17 in stock
Liquidtight Connector, 3/8 Inch, 45°, Malleable Iron, For Use With Metallic Liquidtight Conduit

Overview

Liquidtight Connector, 3/8 Inch, 45°, Malleable Iron, For Use With Metallic Liquidtight Conduit

Appleton™ liquidtight ST™ Series plain throat and STB Series insulated throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45° and 90° styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes

Also known as: 781381679909, ST4538, APPST4538

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in