Liquidtight Connector, 4", Straight, Malleable Iron

Item #: 0078834

Cat #: ST400

UPC: 781381679800

$ 432.97 EA
Company wide:
9 in stock
Liquidtight Connector, 4 Inch, Straight, Malleable Iron

Overview

Liquidtight Connector, 4 Inch, Straight, Malleable Iron

Appleton™ liquidtight ST™ Series plain throat and STB Series insulated throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45° and 90° styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.

Also known as: 781381679800, ST400, APPST400

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in