Liquidtight Connector, 90°, 3/4", Insulated, Malleable Iron

Item #: 0078832

Cat #: STB9075

UPC: 781381681650

$ 19.56 EA
Company wide:
40 in stock
Liquidtight Connector, 3/4 Inch, 90°, Insulated Throat, Zinc Electroplated Steel

Overview

Liquidtight Connector, 3/4 Inch, 90°, Insulated Throat, Zinc Electroplated Steel

Appleton™ liquidtight ST™ Series plain throat and STB Series insulated throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45° and 90° styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.

Also known as: 781381681650, STB9075, APPSTB9075

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel