Liquidtight Connector, 45°, 1/2", Insulated, Malleable Iron

Item #: 0078828

Cat #: STB4550

UPC: 781381681452

$ 13.00 EA
Company wide:
13 in stock
Liquidtight Connector, 1/2 inch, 45°, Insulated Throat, Zinc Electroplated Steel

Overview

Liquidtight Connector, 1/2 inch, 45°, Insulated Throat, Zinc Electroplated Steel

Appleton™ liquidtight ST™ Series plain throat and STB Series insulated throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45° and 90° styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.

Also known as: 781381681452, STB4550, APPSTB4550

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in