Reducing Bushing, Threaded, Malleable, 3-1/2" x 3"

Item #: 0078805

Cat #: RB350-300

UPC: 781381655651

$ 68.58 EA
Company wide:
17 in stock
3-1/2" to 3", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Overview

3-1/2" to 3", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381655651, RB350-300, APPRB350300

Specifications

Material: Malleable Iron
Diameter: 3 in, 3 1/2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 3 in, 3 1/2 in