Reducing Bushing, Threaded, Malleable, 3" x 2-1/2"

Item #: 0078804

Cat #: RB300250

UPC: 781381655552

$ 39.49 EA
Company wide:
171 in stock
3" to 2-1/2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Overview

3" to 2-1/2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381655552, RB300250, APPRB300250

Specifications

Material: Malleable Iron
Diameter: 3 in, 2 1/2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 3 in, 2 1/2 in