Reducing Bushing, Threaded, 2" x 3/4", Aluminum

Item #: 0078802

Cat #: RB20075A

UPC: 781381322119

$ 32.69 EA
Company wide:
4 in stock
Documents & Guides
Reducing Bushing, 2 Inch to 3/4 Inch, Threaded, Bushing Material: Aluminum.

Overview

Reducing Bushing, 2 Inch to 3/4 Inch, Threaded, Bushing Material: Aluminum.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381322119, RB20075A, APPRB20075A

Specifications

Diameter: 3/4 in, 2 in
Material: Aluminum
Diameter: 3/4 in, 2 in
Material: Aluminum