Reducing Bushing, Threaded, 2" x 1", Aluminum

Item #: 0078800

Cat #: RB200100A

UPC: 781381322126

$ 30.51 EA
Company wide:
50 in stock
Documents & Guides
Reducing Bushing, 2 Inch to 1 Inch, Threaded, Bushing Material: Aluminum.

Overview

Reducing Bushing, 2 Inch to 1 Inch, Threaded, Bushing Material: Aluminum.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381322126, RB200100A, APPRB200100A

Specifications

Diameter: 1 in, 2 in
Material: Aluminum
Diameter: 1 in, 2 in
Material: Aluminum