Reducing Bushing, Threaded, 1-1/2" x 1", Aluminum

Item #: 0078797

Cat #: RB150100A

UPC: 781381321136

$ 15.18 EA
Company wide:
89 in stock
Documents & Guides
Reducing Bushing, 1-1/2 Inch to 1 Inch, Threaded, Bushing Material: Aluminum.

Overview

Reducing Bushing, 1-1/2 Inch to 1 Inch, Threaded, Bushing Material: Aluminum.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems

Also known as: 781381321136, RB150100A, APPRB150100A

Specifications

Diameter: 3 1/2 in, 4 in
Material: Aluminum
Diameter: 3 1/2 in, 4 in
Material: Aluminum