
Reducing Bushing, Threaded, 1" x 1/2", Steel
Item #: 0078795
Cat #: RB10050
UPC: 781381654456
$ 5.04 EA
Company wide:
2,514
in stock
Documents & Guides
Reducing Bushing, 1 - 1/2 Inch, Threaded - NPT, Bushing Material: Steel.
Overview
Reducing Bushing, 1 - 1/2 Inch, Threaded - NPT, Bushing Material: Steel.
Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems
Also known as: 781381654456, RB10050, APPRB10050
Specifications
| Diameter: | 1/2 in, 1 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Diameter: | 1/2 in, 1 in |
| Standards: | California Proposition 65 |
| Material: | Steel |