Close-Up Plug, Recessed Head, 2", Explosion-Proof, Malleable

Item #: 0078790

Cat #: PLG200

UPC: 781381652353

$ 23.10 EA
Company wide:
222 in stock
Documents & Guides
Plug, Close-Up, Recessed Head, 2 Inch, Explosion-Proof, Malleable Iron, For Use with Rigid/IMC Conduit

Overview

Plug, Close-Up, Recessed Head, 2 Inch, Explosion-Proof, Malleable Iron, For Use with Rigid/IMC Conduit

Appleton™ PLG Close-Up Plugs and BR Reducers are explosionproof and dust-ignitionproof. The close-up plugs are used for closing threaded conduit openings. The reducers are used to a create smaller size opening. Both are for use with threaded metal conduit and IMC.

Also known as: 781381652353, PLG200, APPPLG200

Specifications

Material: Malleable Iron
Diameter: 2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 2 in