Close-Up Plug, Recessed Head, 1", Explosion-Proof, Aluminum

Item #: 0078788

Cat #: APPPLG100RA

UPC: 781381455619

$ 8.01 EA
Company wide:
36 in stock
Documents & Guides
Plug, Close-Up, Recessed Head, 1 Inch, Explosion-Proof, Aluminum, For Use with Rigid/IMC Conduit

Overview

Plug, Close-Up, Recessed Head, 1 Inch, Explosion-Proof, Aluminum, For Use with Rigid/IMC Conduit

O-Z/Gedney™ PLG Close-Up Plugs are explosionproof and dust-ignitionproof. They are designed for closing threaded conduit openings on outlet boxes and hubs. The PLG close-up plugs are for use with threaded metal conduit and IMC.

Also known as: 781381455619, APPPLG100RA

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum