Rigid Compression Connector, 4", Threadless, Malleable

Item #: 0078782

Cat #: NTC400

UPC: 781381638159

$ 574.26 EA
Company wide:
17 in stock
Documents & Guides
Rigid Compression Connector, 4 Inch, Steel, Concrete Tight, Used on Threadless Rigid Conduit, UL 514-B

Overview

Rigid Compression Connector, 4 Inch, Steel, Concrete Tight, Used on Threadless Rigid Conduit, UL 514-B

Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures

Also known as: 781381638159, NTC400, APPNTC400, Union

Specifications

Material: Malleable Iron
Diameter: 4 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 4 in