Pulling Elbow, 90°, 1/2", Male/Female

Item #: 0078780

Cat #: MFL50

UPC: 781381631150

$ 15.83 EA
Company wide:
11 in stock
Pulling Elbow, 90°, 1/2 Inch, Male/Female, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Pulling Elbow, 90°, 1/2 Inch, Male/Female, Malleable Iron, For Use With Rigid/IMC Conduit

O-Z/Gedney™ threaded three piece couplings join two lengths of conduit when neither can be turned. Elbows provide a 90° change of direction in a conduit run. Gasket elbows also provide a compact wire pulling point.

Also known as: 781381631150, MFL50, APPMFL50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1/2 in