Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 6 - 10

Item #: 0078769

Cat #: MV14-610RK

UPC: 054007018513

$ 0.60 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6 - 10, Color: Blue, 1000/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6 - 10, Color: Blue, 1000/PK

3M™ Scotchlok™ Color-Coded Multi-Stud Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007018513, MV14-610RK, MMMMV14610RK

Specifications

Material: Vinyl
Material: Vinyl