Compact Fluorescent Flood Lamp, 15 Watt

Item #: 0078758

Cat #: SKR315FLWW107

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
MaxLite SKR315FLWW107, Compact Fluorescent Flood Lamp, 15 Watt, 750 Lumens.

Overview

MaxLite SKR315FLWW107, Compact Fluorescent Flood Lamp, 15 Watt, 750 Lumens.
Also known as: SKR315FLWW107, MXLSKR315FLWW107

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Wattage: 15
Shape: R30 (Blown Reflector), R40 (Blown Reflector), R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Lumens: 750
Light Technology: Fluorescent
Color Rendering Index (CRI): 84
Volts AC: 120
Wattage: 15
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color: Frosted
Shape: R30 (Blown Reflector), R40 (Blown Reflector), R20 (Blown Reflector)
Lumens: 750