Conduit Body, Type: LL, 3", Form 7, Grayloy Iron

Item #: 0078752

Cat #: APPLL87

UPC: 781381506892

$ 361.38 EA
Company wide:
1 in stock
Conduit Body, Type: LL, 3 Inch, Form 7, Grayloy Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LL, 3 Inch, Form 7, Grayloy Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381506892, APPLL87

Specifications

Family / Style: Form 7
Type: Type LL
Material: Iron Alloy
Hub Diameter: 3 in
Family / Style: Form 7
Material: Iron Alloy
Type: Type LL
Hub Diameter: 3 in