Conduit Body, Type LL, 3", Form 85, Aluminum

Item #: 0078751

Cat #: APPLL300A

UPC: 781381118316

$ 312.98 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, Form 85, Size: 3 Inch, Material: Pressure Cast Aluminum.

Overview

Conduit Body, Type: LL, Form 85, Size: 3 Inch, Material: Pressure Cast Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381118316, APPLL300A

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 3 in
Type: Type LL
Hub Diameter: 3 in
Material: Aluminum