Conduit Body, Type LL, 2-1/2", Form 35, Malleable Iron

Item #: 0078750

Cat #: LL250M

UPC: 781381480604

$ 236.59 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, Form 35, Size: 2-1/2", Material: Malleable Iron, For Use With

Overview

Conduit Body, Type: LL, Form 35, Size: 2-1/2", Material: Malleable Iron, For Use With

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381480604, LL250M, APPLL250M

Specifications

Material: Malleable Iron
Type: Type LL
Hub Diameter: 2 1/2 in
Material: Malleable Iron
Hub Diameter: 2 1/2 in
Type: Type LL