
Conduit Body, Type: LB, Size: 2-1/2", Form 85, Aluminum
Item #: 0078748
Cat #: APPLB250A
UPC: 781381477253
$ 163.78 EA
Company wide:
107
in stock
Documents & Guides
Conduit Body, Type: LB, FM85, Size: 2-1/2", Material: Pressure Cast Aluminum.
Overview
Conduit Body, Type: LB, FM85, Size: 2-1/2", Material: Pressure Cast Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381477253, APPLB250A
Specifications
| Type: | Type LB |
| Diameter: | 2 1/2 in |
| Material: | Aluminum |
| Type: | Type LB |
| Material: | Aluminum |
| Diameter: | 2 1/2 in |