Conduit Hub, 4", Insulated, Gasketed, Malleable Iron

Item #: 0078717

Cat #: HUB400

UPC: 781381463003

$ 213.66 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Size: 4 Inch, Insulated, Gasketed, Material: Malleable Iron

Overview

Conduit Hub, Size: 4 Inch, Insulated, Gasketed, Material: Malleable Iron
Also known as: 781381463003, HUB400, APPHUB400, Zero clearance hub, Female Myers hub

Specifications

Material: Malleable Iron
Hub Diameter: 4 in
Material: Malleable Iron
Hub Diameter: 4 in