500W Quartzlite Floodlight

Item #: 0078715

Cat #: G-500-5

UPC: 781381230483

Company wide:
0 in stock
Documents & Guides
500W Quartzlite FloodlightFlood Light, 500W Quartzlite.

Overview

500W Quartzlite FloodlightFlood Light, 500W Quartzlite.
Also known as: 781381230483, G-500-5, APPG5005

Specifications

Wattage: 500
Volts AC: 120
Type: Flood Light
Volt Amps: 500
Mounting: Knuckle
Color: Bronze
Wattage: 500
Type: Flood Light
Mounting: Knuckle
Volts AC: 120
Volt Amps: 500
Color: Bronze