Universal Conduit Outlet Box, Type GRJS, (5) 3/4" Hubs

Item #: 0078692

Cat #: GRJS75

UPC: 781381440905

$ 118.35 EA
Company wide:
60 in stock
Documents & Guides
GR Universal Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, GRJS Hub Type, Malleable Iron Body with Externally Threaded Aluminum Surface Cover with 2.56 Inch Opening, (3) Close-up Plugs and (5) 3/4 Inch Threaded Universal Openings. For Use With Rigid Conduit in Classified, Indoor/Outdoor applications.

Overview

GR Universal Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, GRJS Hub Type, Malleable Iron Body with Externally Threaded Aluminum Surface Cover with 2.56 Inch Opening, (3) Close-up Plugs and (5) 3/4 Inch Threaded Universal Openings. For Use With Rigid Conduit in Classified, Indoor/Outdoor applications.

Appleton™ explosionproof, dust-ignitionproof GRJS universal conduit outlet boxes are ideal for use in indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit

Also known as: 781381440905, GRJS75, APPGRJS75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Cubic Inches: 12.500 in³
Material: Malleable Iron
Cubic Inches: 12.500 in³
Diameter: 3/4 in