OMNI B20101

Item #: 0078688

Cat #: OMNB20101

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

OMNI B20101
Also known as: OMNB20101

Specifications

Jacket: Rubber
Gauge: 1 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: Rubber
Material: Copper
Volts AC: 600
Gauge: 1 AWG
Color: Black
Conductors: 1