Conduit Body Gasket, Size: 1/2", Composition Fiber

Item #: 0078683

Cat #: GK50V

UPC: 781381432757

$ 4.27 EA
Company wide:
6 in stock
Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 1/2", Material: Composition Fiber.

Overview

Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 1/2", Material: Composition Fiber.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381432757, GK50V, APPGK50V

Specifications

Material: Fiber
Hub Diameter: 1/2 in
Material: Fiber
Hub Diameter: 1/2 in