Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron

Item #: 0078681

Cat #: GIB75L4AC

UPC: 781381091084

$ 12.44 EA
Company wide:
2,878 in stock
Grounding Bushing, 3/4 Inch, Threaded, Insulated, Malleable Iron Body, Aluminum Lug 14 - 4 AWG, For Use With Copper or Aluminum Conductors

Overview

Grounding Bushing, 3/4 Inch, Threaded, Insulated, Malleable Iron Body, Aluminum Lug 14 - 4 AWG, For Use With Copper or Aluminum Conductors

GIB-LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure. GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure. Can be used with a locknut to terminate conduit at an enclosure. Lug used to connect bonding jumper to a neutral bus bar.

Also known as: 781381091084, GIB75L4AC, APPGIB75L4AC

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3/4 in