Grounding Bushing, Threaded, Insulated, Malleable, 3-1/2"

Item #: 0078679

Cat #: GIB350L4AC

UPC: 781381091244

$ 62.55 EA
Company wide:
8 in stock
3-1/2", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

3-1/2", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.

Also known as: 781381091244, GIB350L4AC, APPGIB350L4AC

Specifications

Material: Malleable Iron
Diameter: 3 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 1/2 in