Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron

Item #: 0078678

Cat #: GIB150L4AC

UPC: 781381091145

$ 17.72 EA
Company wide:
751 in stock
1-1/2 Inch, Insulated Ground Bushing, Threaded, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

1-1/2 Inch, Insulated Ground Bushing, Threaded, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

GIB-LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure. GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure. Can be used with a locknut to terminate conduit at an enclosure. Lug used to connect bonding jumper to a neutral bus bar.

Also known as: 781381091145, GIB150L4AC, APPGIB150L4AC, born bushing, blackjack

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 1/2 in