PENDANT 52W COOL GLED W/ PRISMATIC LEN

Item #: 0078665

Cat #: GPLED52

UPC: 019813038797

$ 833.63 EA
Company wide:
0 in stock
Documents & Guides
PENDANT 52W COOL GLED WITH PRISMATIC LENS BRONZE

Overview

PENDANT 52W COOL GLED WITH PRISMATIC LENS BRONZE
Also known as: 019813038797, GPLED52, RABGPLED52

Specifications

Wattage: 52
Type: Ceiling
Color: Bronze
Light Technology: LED
Wattage: 52
Color: Bronze
Type: Ceiling
Light Technology: LED