
Pulling Elbow, 1", 90°, Female/Female, Gasketed
Item #: 0078636
Cat #: FFL-100
UPC: 781381338905
$ 30.56 EA
Company wide:
90
in stock
Documents & Guides
Pulling Elbow, 1 Inch, 90°, Gasketed, Female To Female, Malleable Iron, For Use With Rigid/IMC Conduit
Overview
Pulling Elbow, 1 Inch, 90°, Gasketed, Female To Female, Malleable Iron, For Use With Rigid/IMC Conduit
O-Z/Gedney™ threaded three piece couplings join two lengths of conduit when neither can be turned. Elbows provide a 90° change of direction in a conduit run. Gasket elbows also provide a compact wire pulling point.
Also known as: 781381338905, FFL-100, APPFFL100, JACK FITTING, Jake-L, Jake l
Specifications
| Diameter: | 1 1/4 in |
| Material: | Stainless Steel |
| Insulation: | Non-Insulated |
| Diameter: | 1 1/4 in |
| Insulation: | Non-Insulated |
| Material: | Stainless Steel |