FDCT Device Box, 1-Gang, 1", Malleable Iron

Item #: 0078631

Cat #: APPFDCT1100

UPC: 781381337007

$ 94.82 EA
Company wide:
2 in stock
Documents & Guides
FDCT Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FDCT Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Appleton FS and FD Cast Hub Device Boxes provide excellent service in areas where boxes are subject to rough usage. They are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Also known as: 781381337007, APPFDCT1100

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 1 in
Number of Hubs: 3
Material: Malleable Iron
Hub Diameter: 1 in
Gangs: 1
Number of Hubs: 3