FDC Device Box, 2-Gang, Type FDC, 3/4 Inch, Aluminum

Item #: 0078630

Cat #: FDC275A

UPC: 781381460927

$ 139.09 EA
Company wide:
0 in stock
Documents & Guides
2-Gang, FDC Type, Aluminum Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

2-Gang, FDC Type, Aluminum Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Also known as: 781381460927, FDC275A, APPFDC275A

Specifications

Gangs: 2
Material: Aluminum
Number of Hubs: 2
Gangs: 2
Number of Hubs: 2
Material: Aluminum