Conduit Drain Seal, 1", Male/Female, Vertical (25% Fill)

Item #: 0078619

Cat #: EYDM100AL

UPC: 781381619844

$ 148.14 EA
Company wide:
0 in stock
Documents & Guides
Sealing Fitting, Vertical, 1 Inch, Male/Female, 25% Fill, Male/Female, Aluminum, Removable Male Nipple, For Use With Rigid/IMC Conduit in Hazardous Locations

Overview

Sealing Fitting, Vertical, 1 Inch, Male/Female, 25% Fill, Male/Female, Aluminum, Removable Male Nipple, For Use With Rigid/IMC Conduit in Hazardous Locations
Also known as: 781381619844, EYDM100AL, APPEYDM100AL

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum