3/4 EX FLEXIBLE COUPLING (A)

Item #: 0078617

Cat #: EXLK218

UPC: 781381328104

$ 646.11 EA
Company wide:
0 in stock
Documents & Guides
UNILETS Flexible Coupling, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Flex Length: 18 IN, Bending Radius: 12 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union

Overview

UNILETS Flexible Coupling, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Flex Length: 18 IN, Bending Radius: 12 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union

Appleton™ UNILETS® EXGJH and EXLK Flexible Couplings are heavy-duty, high-performance fittings designed to route conduit safely through hazardous areas where vibration, mechanical movement, or complex tight bends make rigid conduit paths impractical. Fully certified as explosionproof, dust-ignitionproof, and watertight, these rugged UNILETS® ensure seamless physical and electrical continuity without the need for an external bonding jumper.

Also known as: 781381328104, EXLK218, APPEXLK218

Specifications

Diameter: 3/4 in
Material: Bronze, Brass
Length: 18 in
Diameter: 3/4 in
Length: 18 in
Material: Bronze, Brass