1/2 IN X-PRF FLEX CPLG 12 IN

Item #: 0078614

Cat #: EXLK112

UPC: 781381327503

$ 423.39 EA
Company wide:
0 in stock
Documents & Guides
UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 10 IN, Bemdomg Radius: 10 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union

Overview

UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 10 IN, Bemdomg Radius: 10 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union
Also known as: 781381327503, EXLK112, APPEXLK112

Specifications

Diameter: 1/2 in
Length: 12 in
Material: Bronze, Brass
Diameter: 1/2 in
Material: Bronze, Brass
Length: 12 in