
Explosion-Proof Conduit Body, Type: T, 1/2" Malleable Iron
Item #: 0078604
Cat #: ERT50
UPC: 781381302807
$ 124.51 EA
Company wide:
15
in stock
Documents & Guides
Explosion-Proof Conduit Body, Type: T, Size: 1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Overview
Explosion-Proof Conduit Body, Type: T, Size: 1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Appleton™ ER explosionproof and dust-ignitionproof conduit outlet boxes have a compact, rectangular design that is ideal for use in classified locations where space is limited. These corrosion-resistant outlet boxes provide access for maintenance, and allow the connection of different lengths of conduit and for changing of direction of conduit.
Also known as: 781381302807, ERT50, APPERT50
Specifications
| Material: | Malleable Iron |
| Diameter: | 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 1/2 in |