PLATT logo

Explosion-Proof Conduit Body, Type: LL, 1/2", Maleable Iron

Item #: 0078603
Cat #: ERLL50
UPC: 781381302609
$ 108.84 EA
Company wide:
16 in stock
Documents & Guides
Explosion-Proof Conduit Body, Type: LL, Size: 1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.

Overview

Explosion-Proof Conduit Body, Type: LL, Size: 1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Appleton™ ER explosionproof and dust-ignitionproof conduit outlet boxes have a compact, rectangular design that is ideal for use in classified locations where space is limited. These corrosion-resistant outlet boxes provide access for maintenance, and allow the connection of different lengths of conduit and for changing of direction of conduit.
Also known as: 781381302609, ERLL50, APPERLL50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)