Elbow, 1", 45°, Female/Female, Explosion-Proof, Malleable

Item #: 0078599

Cat #: ELF45-100

UPC: 781381293907

Company wide:
0 in stock
Documents & Guides
Elbow, 45°, 1 Inch, Female/Female, Explosion-Proof, Malleable Iron, For Use with Rigid/IMC Conduit

Overview

Elbow, 45°, 1 Inch, Female/Female, Explosion-Proof, Malleable Iron, For Use with Rigid/IMC Conduit
Also known as: 781381293907, ELF45-100, APPELF45100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in