1 1/4 Elbd Expl Proof Pulling

Item #: 0078598

Cat #: ELBD-125

UPC: 781381293259

$ 435.74 EA
Company wide:
0 in stock
Documents & Guides
Features: Explosion-Proof, Dust-ignition Proof, Application: Threaded Metal Conduit, Standard: Ul, Astm A47-77, Size: 1.25in, Material: Malleable Iron, Finish: Zinc Electroplate, Dichromate, Epoxy Powder Coat

Overview

Features: Explosion-Proof, Dust-ignition Proof, Application: Threaded Metal Conduit, Standard: Ul, Astm A47-77, Size: 1.25in, Material: Malleable Iron, Finish: Zinc Electroplate, Dichromate, Epoxy Powder Coat
Also known as: 781381293259, ELBD-125, APPELBD125

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Material: Malleable Iron
Diameter: 1 1/4 in