Explosion-Proof Receptacle, EFSR Series, 20 Amp

Item #: 0078595

Cat #: EFSR-2023M

UPC: 781381397360

$ 906.20 EA
Company wide:
0 in stock
Explosion-Proof Straight Blade Receptacle. 20 Amps. 125V AC. EFSR Series. NEMA 5-20R, 2-Wire, 3-Pole. 1-Gang, Spring Door. Malleable Iron. For use with EFD Type Outlet Boxes.

Overview

Explosion-Proof Straight Blade Receptacle. 20 Amps. 125V AC. EFSR Series. NEMA 5-20R, 2-Wire, 3-Pole. 1-Gang, Spring Door. Malleable Iron. For use with EFD Type Outlet Boxes.

U-Line™ Factory Sealed 20 Amp Plugs and Receptacles are used with stationary or portable electrically operated devices in hazardous locations. The ECP Interchanger plug is designed with built-in switch contacts which activate when the plug is twisted into the receptacle. This design allows the ECP plug to fit into standard NEMA 5-20R and 6-20R receptacles, but does not allow standard plugs to be used with the receptacle, ensuring that only safe connections can be made in a hazardous location.

Also known as: 781381397360, EFSR-2023M, APPEFSR2023M

Specifications

Material: Malleable Iron
Type: Receptacle
Amps: 20
Gangs: 1
Volts AC: 125
IP/NEMA Rating: NEMA 3
Material: Malleable Iron
Amps: 20
Volts AC: 125
Type: Receptacle
Gangs: 1
IP/NEMA Rating: NEMA 3