
Safety Switch, HD, 30A, 3PH, 600VAC, Non-Fusible, Class I Div. 2
Item #: 0078579
Cat #: EDS3036
UPC: 781381239875
$ 3871.69 EA
Company wide:
0
in stock
Documents & Guides
Safety Switch, HD, 30 Amp, 3-Phase, 600 Volt AC, Non-Fusible, Explosion-Proof, Dust-Ignitionproof, NEMA 7BCD, 9EFG, Class I Div. 2
Overview
Safety Switch, HD, 30 Amp, 3-Phase, 600 Volt AC, Non-Fusible, Explosion-Proof, Dust-Ignitionproof, NEMA 7BCD, 9EFG, Class I Div. 2
Also known as: 781381239875, EDS3036, APPEDS3036
Specifications
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 30 |
| Mounting: | Surface |
| Volts AC: | 600 |