
EDS Factory Sealed Tumbler Switch, 20 Amp, 1-Pole
Item #: 0078573
Cat #: EDSC175F1
UPC: 781381325530
$ 468.95 EA
Company wide:
4
in stock
Documents & Guides
1-Pole, 20 Amp, 120/277 Volts AC, 1-Gang, EDS Factory Sealed Tumbler Switch, Front Operated, Explosion-Proof, Dust-Ignition-Proof 3/4" Hubs. Includes EDS Type Feed-Through Outlet Box
Overview
1-Pole, 20 Amp, 120/277 Volts AC, 1-Gang, EDS Factory Sealed Tumbler Switch, Front Operated, Explosion-Proof, Dust-Ignition-Proof 3/4" Hubs. Includes EDS Type Feed-Through Outlet Box
Designed to prevent arcing of enclosed switches in ignitable atmospheres during connect and disconnect operation of lighting and light power loads.
Also known as: 781381325530, EDSC175F1, APPEDSC175F1, Greenfield
Specifications
| Type: | Front Operated Switch, Feed Through |
| Volts AC: | 120, 277 |
| Amps: | 20 |
| Gangs: | 1 |
| Type: | Front Operated Switch, Feed Through |
| Amps: | 20 |
| Volts AC: | 120, 277 |
| Gangs: | 1 |